Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.85
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
EE755285-90081
Description
EE755285-90081 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # EE755285-90081
BDI # 1355530
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Outside Diameter - Millimeter:
914.4
Bore - Millimeter:
723.9
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658867
Assembly Components:
EE755285 (2) | 755361CD (1) | X1S-755285 (1)
Basic Number:
EE755285
Precision Class:
Standard
L882449-904A5
Description
L882449-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L882449-904A5
BDI # 1363238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.43
Outside Diameter - Millimeter:
899.922
Bore - Millimeter:
709.981
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661536
Assembly Components:
L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number:
L882449
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
240/710YMDWEW919BC6
Description
240/710YMDWEW919BC6 SPHERICAL RLR BRG ; 600-900MM OD
Part # 240/710YMDWEW919BC6
BDI # 21966866
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing