Page 1 of 5161

Next

Compare
318SFFC

COMPARE

318SFFC

Description
318SFFC DEEP GROOVE BALL BRG

SKF

Part # 318SFFC

BDI # 662330

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 73
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265773
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Request A Price QTY
GE 90 ESX-2LS

COMPARE

GE 90 ESX-2LS

Description
GE 90 ESX-2LS SPHERICAL PLAIN BEARING

SKF

Part # GE 90 ESX-2LS

BDI # 22783985

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Request A Price QTY
ESA-P2B-TRB-3 7/16

COMPARE

ESA-P2B-TRB-3 7/16

Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-3 7/16

BDI # 24155146

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.9

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : In stock
$ 1,265.09 / each QTY
6216-2RSC3

COMPARE

6216-2RSC3

Description
6216-2RSC3 DEEP GROOVE BALL BEARING ; 80MM ID 140MM OD 26MM WD 2 SEAL

TIMKEN

Part # 6216-2RS-C3

BDI # 1348011

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 26
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Request A Price QTY
MA2307

COMPARE

MA2307

Description
MA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE

REXNORD

Part # 10416830

BDI # 18144013

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Double Row | Single Collar
Global Part Number GPN: 502976
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,213.13 / each QTY