Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3198

Next

Compare
FC-SCM-308-HT

COMPARE

FC-SCM-308-HT

Description
FC-SCM-308-HT FLANGE BLK BALL BRG ; NON RETURNABLE

DODGE

Part # 073666

BDI # 23677605

Features

Cartridge Pilot Diameter - Inch: 7.375
Cartridge Pilot Diameter - Millimeter: 187.32
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.024
Nominal Bolt Circle Diameter Round - Inch: 8.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Medium Duty | Wide Inner Race | High Temperature Range Up to 400 Degree F
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
318SFFC

COMPARE

318SFFC

Description
318SFFC DEEP GROOVE BALL BRG

SKF

Part # 318SFFC

BDI # 662330

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 73
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265773
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6018 JEM

COMPARE

6018 JEM

Description
6018 JEM DEEP GROOVE BALL BRG ; 90MM ID 140MM OD 24MM WD C3 OPEN

SKF

Part # 6018 JEM

BDI # 22135609

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2256
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
GE 90 ESX-2LS

COMPARE

GE 90 ESX-2LS

Description
GE 90 ESX-2LS SPHERICAL PLAIN BEARING

SKF

Part # GE 90 ESX-2LS

BDI # 22783985

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
ESA-P2B-TRB-3 7/16

COMPARE

ESA-P2B-TRB-3 7/16

Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-3 7/16

BDI # 24155146

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.9

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : In stock
Loading Price
QTY