100BCP315EXAT
Description
COP.100BCP315EXAT PILLOW BLOCK UNIT ; LIGHT DUTY 3-15/16"
Part # 100BCP315EXAT
BDI # 22991204
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.525
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
P4B522-TAF-315R
Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE
Part # 037612
BDI # 243084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520899
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
22320EMW33W800C4
Description
22320EMW33W800C4 SPHERICAL RLR BRG ; 100MM ID 215MM OD 73MM WD
Part # 22320EMW33W800C4
BDI # 1317344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
QAFY20A315SM
Description
QAFY20A315SM FLANGE BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAFY20A315SM
BDI # 791190
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
531552
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
SAF 22522
Description
SAF 22522 SPLIT PB BRG ASSY ; 3-15/16" BORE 4-15/16"
Part # SAF 22522
BDI # 1372108
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Double Row
Global Part Number GPN:
695722
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4