230/1250 CAF/W33
Description
230/1250 CAF/W33 SPHR ROLLER BRG
Part # 230/1250 CAF/W33
BDI # 22783277
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
68.898
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU-19/1250-M
Description
NU-19/1250-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-19/1250-M
BDI # 26319652
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
64.17
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
619/1250-M
Description
619/1250-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1250-M
BDI # 26338367
Features
Enclosure:
Open
Outer Race Width - Millimeter:
170
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
64.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No