NP555508-904A1
Description
NP555508-904A1 TAPERED ROLLER BRG ASSY ; FOUR ROW 48-60 OD
Part # NP555508-904A1
BDI # 1368574
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
59.438
Outside Diameter - Millimeter:
1509.725
Bore - Millimeter:
1139.825
Other Features:
2 Double Cone | 4 Single Cup
Global Part Number GPN:
660640
Assembly Components:
NP555508 (2) | NP354913 (4) | K153677 (2) | K153678 (1) | K153676 (8)
Basic Number:
NP555508
Precision Class:
Standard
618/1120 MA
Description
618/1120 MA DEEP GROOVE BALL BRG ; THIN SECTION
Part # 618/1120 MA
BDI # 22782391
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EE277455-90015
Description
EE277455-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 48-60 OD
Part # EE277455-90015
BDI # 21986356
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
56.5
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660084
Housing Style:
1435.1
Assembly Components:
EE277455 (1) | 277565 (1)
Slot to Slot Distance - Millimeter:
45.5
Slot Width - Millimeter:
90015
Rolling Element:
56.5
618/1120-M
Description
618/1120-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1120-M
BDI # 26319003
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
N-18/1120-M
Description
N-18/1120-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)
Part # N-18/1120-M
BDI # 26318518
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
53.54
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No