Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 243

Next

Compare
RNU 328 M

COMPARE

RNU 328 M

Description
RNU 328 M ; RNU 328 M STE

STEYR BEARINGS

Part # RNU 328 M

BDI # 1485785

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
24036 CC/W33

COMPARE

24036 CC/W33

Description
24036 CC/W33 SPHR ROLLER BRG ; 180MM BORE 280MM OD 100MM WID

SKF

Part # 24036 CC/W33

BDI # 1416147

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22336 CC/C3W33

COMPARE

22336 CC/C3W33

Description
22336 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22336 CC/C3W33

BDI # 1265052

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23136 CCK/C3W33

COMPARE

23136 CCK/C3W33

Description
23136 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 300MM OD 96MM WID

SKF

Part # 23136 CCK/C3W33

BDI # 1418955

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22336EJW33

COMPARE

22336EJW33

Description
22336EJW33

TIMKEN

Part # 22336EJW33

BDI # 21723373

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY