LL244549-2
Description
LL244549-2 TAPERED ROLLER BEARING CONE ; PRECISION 9-1/8" BORE 0.847" WD
Part # LL244549-2
BDI # 1363510
Features
Component:
Cone
Width - Millimeter:
21.514
Inch - Metric:
Inch
Bore - Millimeter:
231.775
Bore - Inch:
9.125
Other Features:
Light Duty
Global Part Number GPN:
648192
Precision Class:
Standard
Width - Inch:
0.847
Basic Number:
LL244549
28880-2
Description
28880-2 TAPERED ROLLER BEARING CONE ; 9-3/4" BORE 7/8" WD
Part # 28880-20024
BDI # 1329983
Features
Component:
Cone
Width - Millimeter:
22.225
Inch - Metric:
Inch
Bore - Millimeter:
247.65
Bore - Inch:
9.75
Global Part Number GPN:
649873
Precision Class:
Standard
Width - Inch:
0.875
Basic Number:
28880
Features
Component:
Cone
Width - Millimeter:
22.225
Inch - Metric:
Inch
Bore - Millimeter:
247.65
Bore - Inch:
9.75
Other Features:
Carburized Steel Case
Precision Class:
Standard
Width - Inch:
0.875
Basic Number:
28880
KF100XP0
Description
KF100XP0 THIN SECTION BALL BEARING ; 10" BORE 11-1/2" OD 3/4" WD SR OPEN
Part # KF100XP0-RBC
BDI # 797349
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
71948 ACDGA/P4A
Description
71948 ACDGA/P4A ANG CONTACT BALL BRG ; 240MMX320MMX38MM SINGLE ROW
Part # 71948 ACDGA/P4A
BDI # 1259635
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring