FM-1822-22
Description
FM-1822-22 PLAIN BEARING ; 18MMX22MMX22MMX26MMX2MM
Part # 602171
BDI # 526198
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
18
Global Part Number GPN:
491153
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
HK1812-B
Description
HK1812-B DRAWN CUP NDL RLR BRG ; 18MM BORE 24MM OD
Part # HK1812-B
BDI # 18312290
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591326
Self Aligning:
No
NK18/16-XL
Description
NK18/16-XL X-LIFE NEEDLE ROLLER BRG ; 18MM BORE 26MM OD
Part # NK18/16-XL
BDI # 18316655
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591484
Self Aligning:
No