NK26/16-XL
Description
NK26/16-XL X-LIFE NEEDLE ROLLER BRG ; 26MM BORE 34MM OD
Part # NK26/16-XL
BDI # 1175644
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591287
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
26
Bore - Inch:
1.024
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
639174
K26X30X22-ZW
Description
K26X30X22-ZW-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K26X30X22-ZW-A/0-7
BDI # 1411720
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K26X30X13-A/0-7
Description
K26X30X13-A/0-7 NEEDLE ROLLER CAGE ASSY ; 26MM ID X 30MM OD
Part # K26X30X13-A/0-7
BDI # 1411719
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374128
Self Aligning:
No
NK26/20-XL
Description
NK26/20-XL X-LIFE NEEDLE ROLLER BRG ; 26MM BORE 34MM OD
Part # NK26/20-XL
BDI # 1175645
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591061
Self Aligning:
No