NAU4LK206-18
Description
NAU4LK206-18 INSERT BEARING ; 1-1/8" B POLY-ROUND WIDE INNER RING
Part # NAU4LK206-18
BDI # 23241326
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
25.7
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
39.2
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LKSF206-18
Description
NAU4LKSF206-18 FLANGE BLOCK BALL BRG ; POLY-ROUND 4 BOLT CAST SS HSG
Part # NAU4LKSF206-18
BDI # 23241378
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.2
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
4 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKSFL206-18
Description
NAU4LKSFL206-18 FLANGE BLOCK BALL BRG ; POLY-ROUND 2 BOLT CAST SS HSG
Part # NAU4LKSFL206-18
BDI # 23241430
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.2
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKSP206-18
Description
NAU4LKSP206-18 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT CAST SS HSG
Part # NAU4LKSP206-18
BDI # 23241483
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.2
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
NAU4LKST206-18
Description
NAU4LKST206-18 TAKE-UP BALL BEARING ; POLY-ROUND HU ASSY CAST SS HSG
Part # NAU4LKST206-18
BDI # 23241536
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Slot Width - Inch:
0.469
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
11.913
Other Features:
Poly-Round Bearing | With Lubrication Hole | Corrosion Resistant
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing