NU2210-E-XL-M1
Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-M1
BDI # 1163743
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448802
Number of Rows of Rollers:
Single Row
NU2210-E-XL-TVP2
Description
NU2210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-TVP2
BDI # 1411354
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448806
Number of Rows of Rollers:
Single Row
NAU4LK210
Description
NAU4LK210 INSERT BEARING ; 50MM B POLY-ROUND WIDE INNER RING
Part # NAU4LK210
BDI # 23241356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
36
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
52.7
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LKSF210
Description
NAU4LKSF210 FLANGE BLOCK BALL BEARING ; POLY-ROUND 4 BOLT CAST SS HSG
Part # NAU4LKSF210
BDI # 23241408
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
4 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKSFL210
Description
NAU4LKSFL210 FLANGE BLOCK BALL BEARING ; POLY-ROUND 2 BOLT CAST SS HSG
Part # NAU4LKSFL210
BDI # 23241460
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve