SDAF 23284K 15 3/4
Description
SDAF 23284K 15 3/4 SAF SPLIT PB HOUSING
Part # SDAF 23284K 15.750 FXOP
BDI # 1372803
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695979
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 23084KX15 3/4
Description
SDAF 23084KX15 3/4 SAF SPLIT PB HOUSING
Part # SDAF 23084K X 15.750 FXOP
BDI # 1372757
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
447.675
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695816
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
232S.1512
Description
232S.1512 SPLIT SPHERICAL ROLLER BEARING ; POR NON RETURNABLE 400.05MM X 760MM
Part # 232S.1512
BDI # 1142025
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Outside Diameter - Millimeter:
760
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing