UCHA21239G5 SPCL-POLY
Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21239G5 SPCL-POLY
BDI # 24719383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.088
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
UCHA21132G5 SPCL-POLY
Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21132G5 SPCL-POLY
BDI # 24719379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Length Thru Bore - Inch:
2.189
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
126.213
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
6008 2RS/C3 PRX
Description
6008 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 40MMX68MMX15MM 2 SEAL POLYREX
Part # 2101067776
BDI # 21920923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NJ306-E-XL-M1
Description
NJ306-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ306-E-XL-M1
BDI # 1162649
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448407
Number of Rows of Rollers:
Single Row
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
16
Other Features:
All-Round Supreme Bearing | Type ER | Black-Green Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw Sleeve