UCFH204-12-CEC
Description
UCFH204-12-CEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 74204NR-EC
BDI # 23990479
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
UCFBZ204-12
Description
UCFBZ204-12 FLANGE BRACKET BEARING ; NON-RETURNABLE POLYAMIDE CHROME
Part # 72205FA
BDI # 339865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Single Row | Black Housing
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polyamide
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCFBZ205-25M-CEC
Description
UCFBZ205-25M-CEC FLANGE BRACKET BEARING ; NON-RETURNABLE POLYAMIDE CHROME
Part # 52206FRA
BDI # 23998232
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Other Features:
Single Row | Closed End Cap | Black Housing
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polyamide
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCFH204-12-OEC
Description
UCFH204-12-OEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 79204NR-EC
BDI # 23998228
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Open End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
UCPA204-12-SS
Description
UCPA204-12-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73204B/SS-U
BDI # 340001
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.806
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3