7004 ACD/PA9ADBC
Description
7004 ACD/PA9ADBC ANG CONTACT BALL BRG ; PRECISION
Part # 7004 ACD/PA9ADBC
BDI # 1259405
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
S7004 CE/HCPA9ADGA
Description
S7004 CE/HCPA9ADGA BALL BRG ; PRECISION
Part # S7004 CE/HCPA9ADGA
BDI # 22784323
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed E Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7004 ACD/HCPA9ADGC
Description
7004 ACD/HCPA9ADGC ANG CONTACT BALL BRG ; PRECISION
Part # 7004 ACD/HCPA9ADGC
BDI # 1262959
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM50EX CR DU C1 FS223
Description
MM50EX CR DU C1 FS223 PRECISION BALL BRG ; NON RETURNABLE EA = PAA/SET
Part # MM50EX DUFS223
BDI # 1366884
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM30EXCR5DU
Description
MM30EXCR5DU PRECISION BALL BEARING ; EA = PAA/SET
Part # MM30EX 5 DUC1
BDI # 1366802
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring