63800-2RS1/W64F FOOD GRADE
Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING
Part # 63800-2RS1/W64F FOOD GRADE
BDI # 23974549
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2202-E-2RS1TN9/W64F FOOD GRADE
Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING
Part # 2202-E-2RS1TN9/W64F FOOD GRADE
BDI # 23974547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
SUCFB205-16C0FG1
Description
SUCFB205-16C0FG1 FLANGED BALL BEARING ; 1" BORE FOOD GRADE SOLID LUBE
Part # SUCFB205-16C0FG1
BDI # 25265513
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger | Food Grade Grease | Narrow Cover | Open End Cover
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.5
Housing Material:
Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.54
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.716
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw