7226BMU C3

COMPARE

7226BMU C3

Description
7226BMU C3 ANGULAR CONTACT BALL BEARING ; 130MM IDX230MM OD 40MM W

NACHI

Part # 7226BMUC3

BDI # 665303

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7228BMU C3

COMPARE

7228BMU C3

Description
7228BMU C3 ANGULAR CONTACT BALL BEARING ; 140MM IDX250MM ODX42MM W

NACHI

Part # 7228BMUC3

BDI # 665304

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY