SL181864-E-BR
Description
SL181864-E-BR CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 320MM ID X 400MM OD
Part # SL181864-E-BR
BDI # 1182583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL183052-TB-XL-BR
Description
SL183052-TB-XL-BR X-LIFE CYL RLR BEARING ; NON RETURNABLE 260MM ID X 400MM OD
Part # SL183052-TB-XL-BR
BDI # 19265370
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL183044-A-BR
Description
SL183044-A-BR CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 220MM ID X 340MM OD
Part # SL183044-A-BR
BDI # 19265406
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL024848-A
Description
SL024848-A CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 240MM ID X 300MM OD
Part # SL024848-A
BDI # 1182512
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
RNA4852-XL
Description
RNA4852-XL X-LIFE NEEDLE ROLLER BEARING ; NON RETURNABLE 285MM ID X 320MM OD
Part # RNA4852-XL
BDI # 1177087
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591643
Self Aligning:
No