03B800GR
Description
03B800GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 8"
Part # COP.03B800GR
BDI # 24715210
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
118.3
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
191
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B900EX
Description
03B900EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 9"
Part # COP.03B900EX
BDI # 24715212
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
131.8
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Length Thru Bore - Millimeter:
212
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BC1000EXAT
Description
03BC1000EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 10"
Part # COP.03BC1000EXAT
BDI # 24715216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EB1100EX
Description
01EB1100EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 11"
Part # COP.01EB1100EX
BDI # 22988493
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB1200EX
Description
01EB1200EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 12"
Part # COP.01EB1200EX
BDI # 22988497
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
143
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar