26250KEMBW33C3
Description
26250KEMBW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 250MM ID 410MMOD 128MM WD
Part # 26250KEMBW33C3
BDI # 1329247
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MSM250BR
Description
MSM250BR INSERT BEARING ; NON-RETURNABLE RETAINED
Part # MSM250BR
BDI # 20351389
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
96.8
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
170
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
M348448WS-2
Description
M348448WS-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # M348448WS-20695
BDI # 1366320
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | With Keyway or Slot
Global Part Number GPN:
650282
Precision Class:
Standard
Basic Number:
M348448WS
HH249949H-902B9
Description
HH249949H-902B9 ; TRB SINGLE ROW ASSEMBLY
Part # HH249949H-902B9
BDI # 20353243
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
247.65
Bore - Inch:
9.75
Other Features:
2 Single Cone | 2 Single Cup | 1 Spacer
Assembly Components:
HH249949H (2) | HH249910 (2) | HH249910ES (1)
Basic Number:
HH249949H
Precision Class:
Standard
M348449-2
Description
M348449-20024 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # M348449-20024
BDI # 1366323
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
648874
Precision Class:
Standard
Basic Number:
M348449