NU 2207 ECP/P6VQ3753
Description
NU 2207 ECP/P6VQ3753 CYLINDRICAL RLR BRG
Part # NU 2207 ECP/P6VQ3753
BDI # 1305230
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 306 ECML/P63R
Description
NU 306 ECML/P63R CYLINDRICAL RLR BRG
Part # NU 306 ECML/P63R
BDI # 1305336
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 208 ECML/P63H
Description
NU 208 ECML/P63H CYLINDRICAL RLR BRG
Part # NU 208 ECML/P63H
BDI # 1305185
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 210 ECML/P63L
Description
NU 210 ECML/P63L CYLINDRICAL RLR BRG
Part # NU 210 ECML/P63L
BDI # 1305191
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No