Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
71872-M
Description
71872-M ANGULAR CONTACT BALL BEARING ; 360MM ID 440MM OD 38MM WD
Part # 71872-M
BDI # 26308774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NCF-2872-V
Description
NCF-2872-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)
Part # NCF-2872-V
BDI # 26316021
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1872-M
Description
NU-1872-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1872-M
BDI # 26316186
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
61872-M C/3
Description
61872-M C/3 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61872-M C/3
BDI # 26338353
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Through Hardened Steel Bearing | Rolling Element Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Riveted Cage
Snap Ring:
No