Page 1 of 79

Next

Compare
23180 CA/C08W506

COMPARE

23180 CA/C08W506

Description
23180 CA/C08W506 SPHR ROLLER BRG

SKF

Part # 23180 CA/C08W506

BDI # 1265927

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23080 CAC/C083W507

COMPARE

23080 CAC/C083W507

Description
23080 CAC/C083W507 SPHR ROLLER BRG

SKF

Part # 23080 CAC/C083W507

BDI # 1247363

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
61980 MA

COMPARE

61980 MA

Description
61980 MA DEEP GROOVE BALL BRG

SKF

Part # 61980 MA

BDI # 1268246

Features

Enclosure: Open
Outer Race Width - Millimeter: 65
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 21.26

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1998
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61880 MA/C3

COMPARE

61880 MA/C3

Description
61880 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 61880 MA/C3

BDI # 1259424

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 19.685

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263065
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY