23080KEMBW33W45AC3
Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080KEMBW33W45AC3
BDI # 22836469
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23284YMBW507C08C2
Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS
Part # 23284YMBW507C08C2
BDI # 21574582
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L467549-902A6
Description
L467549-902A6 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # L467549-902A6
BDI # 26518978
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
406.4
Bore - Inch:
16
Other Features:
Steel Cage
Precision Class:
Class 2
Basic Number:
L467549
23984EMBW33C3
Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD
Part # 23984EMBW33C3
BDI # 20103224
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNU4180MAW33
Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING
Part # NNU4180MAW33
BDI # 21956011
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565065
Number of Rows of Rollers:
Double Row