23080-CC/W33
Description
23080-CC/W33 SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 23080-CC/W33
BDI # 27451713
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
61896-V
Description
61896-V RADIAL BALL BEARING, FULL COMP (SMARTCATALOG)
Part # 61896-V
BDI # 26319550
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Through Hardened Steel Bearing | Conrad Assembly | Full Complement
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
60880-M C/3
Description
60880-M C/3 RADIAL BALL BEARING (SMARTCATALOG)
Part # 60880-M C/3
BDI # 26315557
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Riveted Cage
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Through Hardened Steel Bearing | Rolling Element Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
718/560-M
Description
718/560-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/560-M
BDI # 26337675
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)