Page 1 of 45

Next

Compare
240/500CAME4C3

COMPARE

240/500CAME4C3

Description
240/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX720MM ODX218MM W 2-ROW

NSK

Part # 240/500CAME4C3

BDI # 20400536

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU49/500KE44CC1P4

COMPARE

NNU49/500KE44CC1P4

Description
NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG

NSK

Part # NNU49/500KE44CC1P4

BDI # 17760751

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
241/500BL1K30

COMPARE

241/500BL1K30

Description
241/500BL1K30 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 241/500BL1K30

BDI # 17140786

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS3-6E-232/500BL#01

COMPARE

TS3-6E-232/500BL#01

Description
TS3-6E-232/500BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-232/500BL#01

BDI # 17150042

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM500BRE0528

COMPARE

LSM500BRE0528

Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT ; NON-RETURNABLE

TIMKEN

Part # LSM500BRE0528

BDI # 21956027

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 80.2
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 168
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY