230/750CAMKE4C3
Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW
Part # 230/750CAMKE4C3
BDI # 20400326
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
750ARXS3005CF1
Description
750ARXS3005CF1 ; CYLINDRICAL ROLLER BEARING
Part # 750ARXS3005CF1
BDI # 21955943
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
32.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
750ARXS3005C6
Description
750ARXS3005C6 ; CYLINDRICAL ROLLER BEARING
Part # 750ARXS3005C6
BDI # 21955941
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
32.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
LL582949-90012
Description
LL582949 90012 ; TAPERED ROLLER BRG ASS
Part # 053893649634
BDI # 1363673
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32.5
Outside Diameter - Millimeter:
825.5
Bore - Millimeter:
736.6
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty | Flanged Outer Race
Global Part Number GPN:
659653
Assembly Components:
LL582949 (1) | LL582910-B (1)
Basic Number:
LL582949
Precision Class:
Standard
LL582949-90013
Description
LL582949 90013 ; TAPERED ROLLER BRG ASS
Part # 053893649641
BDI # 1363674
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32.5
Outside Diameter - Millimeter:
825.5
Bore - Millimeter:
736.6
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty | Flanged Outer Race
Global Part Number GPN:
657985
Assembly Components:
LL582949 (1) | LL582910-B (1)
Basic Number:
LL582949
Precision Class:
Standard