Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/750-K-MB-T52BW
Description
230/750-K-MB-T52BW SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 230/750-K-MB-T52BW
BDI # 1140443
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/750 MA/C3
Description
618/750 MA/C3 DEEP GROOVE BALL BEARING ; SINGLE ROW +420MM LSB
Part # 618/750 MA/C3
BDI # 1255694
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
LL483448-90011
Description
LL483448-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LL483448-90011
BDI # 1363587
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
759.917
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
657694
Assembly Components:
LL483448 (1) | LL483418 (1)
Basic Number:
LL483448
Precision Class:
Standard