KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0-RBC
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350XP0
Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350XP0-RBC
BDI # 797429
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
719/800-M
Description
719/800-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/800-M
BDI # 26319837
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
719/900-M
Description
719/900-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/900-M
BDI # 26334728
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
719/850-M
Description
719/850-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/850-M
BDI # 26308778
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)