63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S62012RSFG1

COMPARE

S62012RSFG1

Description
S62012RSFG1 DEEP GROOVE BALL BEARING ; 12MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S62012RSFG1

BDI # 21973622

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S60002RSFG1

COMPARE

S60002RSFG1

Description
S60002RSFG1 DEEP GROOVE BALL BEARING ; 10MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S60002RSFG1

BDI # 21973612

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.024

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S60012RSFG1

COMPARE

S60012RSFG1

Description
S60012RSFG1 DEEP GROOVE BALL BEARING ; 12MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S60012RSFG1

BDI # 21973614

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY