3003-2RS
Description
3003-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 3003-2RS
BDI # 1171924
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258175
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3003-ZZ
Description
3003-ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SHIELDED
Part # 3003-ZZ
BDI # 22133619
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
3003-2RS
Description
3003-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 3003-2RS
BDI # 215113
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
6203-ZZD-NR
Description
6203-ZZD-NR RADIAL BALL BEARING ; POR 17MM ID X 40MM OD X 12MM W 2 SHIELD
Part # 6203-ZZD-NR
BDI # 22251671
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258176
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)