Page 1 of 50

Next

Compare
JB090XP0

COMPARE

JB090XP0

Description
JB090XP0 THIN SECTION BALL BEARING ; 9" ID X 9.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB090XP0

BDI # 23209249

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD-90 XPO

COMPARE

KD-90 XPO

Description
KD-90 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KD-90 XPO

BDI # 201037

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
132924

COMPARE

132924

Description
132924 PILLOW BLOCK ; NON RETURNABLE

DODGE

Part # 132924

BDI # 261428

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 533.4
Other Features: Hydrodynamic
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 273

Price Inventory : Available to order
Loading Price
QTY
KD-90 ARO

COMPARE

KD-90 ARO

Description
KD-90 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KD-90 ARO

BDI # 201035

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
EE113091-90016

COMPARE

EE113091-90016

Description
EE113091-90016 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD

TIMKEN

Part # EE113091-90016

BDI # 1354444

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 19.25
Outside Diameter - Millimeter: 488.95
Bore - Millimeter: 228.6

Bore - Inch: 9
Other Features: 2 Single Cone | 2 Single Cup | 1 Spacer
Assembly Components: EE113091 (1) | HH949549 (1) | 113170 (1) | HH949510 (1) | K29946 (1)
Basic Number: EE113091
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY