6215
Description
6215 DEEP GROOVE BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 6215
BDI # 1182999
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4928
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22315EMW33C3
Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Part # 22315EMW33C3
BDI # 20054406
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NKI75/25-XL
Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD
Part # NKI75/25-XL
BDI # 1175717
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591284
Self Aligning:
No
61815
Description
61815 DEEP GROOVE BALL BRG ; NON-RETURNABLE 75MM BORE 95MM OD 10MM WD
Part # 61815
BDI # 1420890
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2163
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315ZZ
Description
6315ZZ DEEP GROOVE BALL BEARING ; 75MM BOREX160MM ODX37MM W 1-ROW
Part # 6315ZZ
BDI # 1413029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261791
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No