Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel Alloy
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Aluminum Bronze Insert | Extra Capacity | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
CFHDL-8
Description
CFHDL-8 ROD END BEARING ; NON RETURNABLE LEFT HAND THREAD
Part # 48304
BDI # 169935
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Nickel Plated Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
Nylon Insert | Commercial | Self-Lubricating | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Nickel Plated Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Nylon Insert | Commercial | Self-Lubricating | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing