Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
End Plug | Black Oxide Coating | Synthetic Seals
PHR-600-A
Description
PHR-600-A CAM FOLLOWER ; 6" OD X 3" W X 2.5" STUD PLAIN
Part # PHR-600-A
BDI # 22465212
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
End Plug | Black Oxide Coating | Synthetic Seals
CCNB-192-SB
Description
CCNB-192-SB CROWN CAM FOLLWER ; SEALED HEX
Part # CCNB-192-SB
BDI # 22465470
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals