MCNB-19-SB
Description
MCNB-19-SB CAM FOLLOWER BEARING ; STUD TYPE 0.748" RLR DIA CROWNED SURFACE
Part # MCNB-19-SB
BDI # 21481771
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Black Oxide Coating | Head-End Lubrication | Lithium Based Grease | Synthetic Seals
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.433
Stud Diameter - Millimeter:
11
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
MCNB-19-SBX
Description
MCNB-19-SBX METRIC CAM FOLLOWER ; 19MM OD X 11MM W X 8MM STUD
Part # MCNB-19-SBX
BDI # 22465266
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Black Oxide Coating | Head-End Lubrication | Lithium Based Grease | Synthetic Seals
MYNB-6-SX
Description
MYNB-6-SX METRIC YOKE ROLLER ; 6MM ID X 19MM OD X 11MM W SEALED
Part # MYNB-6-SX
BDI # 22465346
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Global Part Number GPN:
0
MYNB-6-S
Description
MYNB-6-S METRCI YOKE ROLLER ; 6MM ID X 19MM OD X 11MM W CS
Part # MYNB-6-S
BDI # 22465344
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Global Part Number GPN:
0