MCNB-32-SB
Description
MCNB-32-SB METRIC CAM FOLLOWER ; 32MM OD X 14MM W X 12MM STUD
Part # MCNB-32-SB
BDI # 22465278
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
MCNB-32-SBX
Description
MCNB-32-SBX METRIC CAM FOLLOWER ; 32MM OD X 14MM W X 12MM STUD
Part # MCNB-32-SBX
BDI # 22465280
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals