VHR-250-A
Description
VHR-250-A V-GROOVE HI-ROLLER ; 2.5" OD X 1.313" W X .75" STUD
Part # VHR-250-A
BDI # 22465244
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
End Plug | Black Oxide Coating | Radial Contact Lip Seals
VHRE-250-A
Description
VHRE-250-A V-GROOVE HI-ROLLER ; 2.5" OD X 1.313" W X .75" STUD
Part # VHRE-250-A
BDI # 22465252
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
End Plug | Black Oxide Coating | Radial Contact Lip Seals