5304-ZZNR C/3
Description
5304-ZZNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5304-ZZNR C/3
BDI # 216985
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255736
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5301-ZZ
Description
5301-ZZ ANGULAR CONTACT BEARING ; 12MM BORE 37MM OD 19MM WD DR 2 MTL SHLD
Part # 5301-ZZ
BDI # 216936
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 degree
Global Part Number GPN:
255702
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3004-ZZ
Description
3004-ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SHIELDED
Part # 3004-ZZ
BDI # 22133621
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
6000-ZZ P/6 C/3
Description
6000-ZZ P/6 C/3 DEEP GROOVE BALL BEARING ; SHIELDED
Part # 6000-ZZ P/6 C/3
BDI # 217599
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Global Part Number GPN:
265924
Cage Material:
Steel
Number of Bearings:
1 (Single)
5204-ZZNR
Description
5204-ZZNR ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DOUBLE ROW
Part # 5204-ZZNR
BDI # 216505
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255514
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)