I-71220
Description
I-71220 SELF ALIGNING BALL BEARING ; EXTENDED INNER RING
Part # I-71220
BDI # 200043
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 4 Deg | Extended Inner Race | Two Set Screws at 120 Deg Apart
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2200-2RS
Description
2200-2RS SELF ALIGNING BEARING ; 10MM BORE 30MM OD 14MM IR WIDTH
Part # 2200-2RS
BDI # 212186
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing