NN-3030-KMS P/5
Description
NN-3030-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3030-KMS P/5
BDI # 205446
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446078
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446079
Number of Rows of Rollers:
Double Row
N-228E M P/5
Description
N-228E M P/5 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # N-228E M P/5
BDI # 202348
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN-3956-KMS P/5 C/4
Description
NN-3956-KMS P/5 C/4 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NN-3956-KMS P/5 C/4
BDI # 205475
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN-3052-KMS P/5
Description
NN-3052-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3052-KMS P/5
BDI # 205466
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446094
Number of Rows of Rollers:
Double Row