361200-2RSX
Description
361200-2RSX YOKE TRACK ROLLER ; CYLINDRICAL OD SHIELDED
Part # 361200-2RSX
BDI # 215733
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Lithium Base Grease
Rolling Element:
Ball Bearing
361200-2RS
Description
361200-2RS YOKE TRACK ROLLER ; CROWNED OD SHIELDED
Part # 361200-2RS
BDI # 215732
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Lithium Base Grease
Rolling Element:
Ball Bearing
NA-2201-2RSX
Description
NA-2201-2RSX CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA 13.8MM RLR WIDTH
Part # NA-2201-2RSX
BDI # 202765
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
305800-ZZ
Description
305800-ZZ YOKE TRACK ROLLER ; CROWNED OD SHIELDED
Part # 305800-ZZ
BDI # 215263
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Lithium Base Grease
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
With Inner Ring | Outer Ring Without Rib
Rolling Element:
Needle Bearing