CRSBCE-40
Description
CRSBCE-40 TRACK ROLLER CAM FOLLOWER ; ECCENTRIC STUD SEALED
Part # CRSBCE-40
BDI # 198463
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Roller Width - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
YCRSC-40
Description
YCRSC-40 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD
Part # YCRSC-40
BDI # 210989
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Rolling Element:
Needle Bearing
YCRS-40
Description
YCRS-40 CAM YOKE ROLLER NEEDLE BEARING ; .75" ID X 2.5" OD X 1.5625" W SEALED
Part # YCRS-40
BDI # 210969
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Rolling Element:
Needle Bearing
CRSBC-40
Description
CRSBC-40 CAM FOLLOWER BEARING ; CROWNED OD W/HEX SOCKET
Part # CRSBC-40
BDI # 198443
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5