5304-ZZNR C/3
Description
5304-ZZNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5304-ZZNR C/3
BDI # 216985
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255736
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308 NR
Description
5308 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5308 NR
BDI # 217079
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255788
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
NNF-5004A-DA2RSV
Description
NNF-5004A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5004A-DA2RSV
BDI # 205724
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446140
Number of Rows of Rollers:
Double Row
5206-2RSNR C/3
Description
5206-2RSNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5206-2RSNR C/3
BDI # 216572
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255539
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5304-2RSNR
Description
5304-2RSNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5304-2RSNR
BDI # 216990
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255731
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)