03BC1000EXAT
Description
03BC1000EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 10"
Part # COP.03BC1000EXAT
BDI # 24715216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC280MEXAT
Description
03EBC280MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 280MM
Part # COP.03EBC280MEXAT
BDI # 24715760
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC240MGRAT
Description
03BC240MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 240MM
Part # COP.03BC240MGRAT
BDI # 24715290
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC1200EXAT
Description
03BC1200EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 12"
Part # COP.03BC1200EXAT
BDI # 24715232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC300MGRAT
Description
03BC300MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 300MM
Part # COP.03BC300MGRAT
BDI # 24715298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.252
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion