R2A 2RS
Description
R2A 2RS RADIAL BALL BEARING ; 1/8" BORE 1/2" OD 11/64" WD
Part # R2A 2RS
BDI # 18151993
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.369
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259643
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259681
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
635 2RS
Description
635 2RS RADIAL BALL BEARING ; 5MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 635 2RS
BDI # 18151746
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259663
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
624 ZZ
Description
624 ZZ RADIAL BALL BEARING ; 4MM BORE 13MM OD 5MM WD SR 2 METAL SHLD
Part # 624 ZZ
BDI # 18151457
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259648
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GE 15 ES
Description
GE 15 ES SPHERICAL PLAIN BEARING ; 15MM ID X 26MM OD X 12MM W
Part # GE 15 ES
BDI # 25101561
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
2 Piece
Self Aligning:
Yes