R18 2RS
Description
R18 2RS RADIAL BALL BEARING ; 1-1/8" BORE 2-1/8" OD 1/2" WD SR 2 SEAL
Part # R18 2RS
BDI # 18151820
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259842
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6022 ZZ C3
Description
6022 ZZ C3 RADIAL BALL BEARING ; 110MM ID 170MM OD 28MM WIDE SHIELDED
Part # 6022 2Z/C3
BDI # 21488542
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003 2RSNR
Description
6003 2RSNR RADIAL BALL BEARING ; 17MM ID X 35MM OD X 10MM WID
Part # 6003 2RSNR
BDI # 21987613
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
22330 CA W33 C3
Description
22330 CA W33 C3 SPHERICAL ROLLER BEARING ; 150MM ID 300MM OD 108MM WIDE
Part # 22330 CA W33 C3
BDI # 21488439
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing