HCB71913-E-2RSD-T-P4S-QUL
Description
FAG HCB71913-E-2RSD-T-P4S-QUL
Part # HCB71913-E-2RSD-T-P4S-QUL
BDI # 20292097
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
XCS7024-E-T-P4S-QUL
Description
XCS7024-E-T-P4S-QUL SPINDLE BEARING ; 120MM X 180MM X 112MM
Part # XCS7024-E-T-P4S-QUL
BDI # 24861216
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7020-E-2RSD-T-P4S-QUL
Description
B7020E.2RSD.T.P4S.QUL ; SPINDLE BALL BEARING
Part # 4026677599032
BDI # 18101755
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71915-E-2RSD-T-P4S-QBCM
Description
B71915-E-2RSD-T-P4S-QBCM SPINDLE BEARING ; POR NON RETURNABLE 75MM X 105MM X 64MM
Part # B71915-E-2RSD-T-P4S-QBCM
BDI # 24858758
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
HSS7010-E-T-P4S-QBCL
Description
HSS7010E.T.P4S.QBCL ; SPINDLE BALL BEARING
Part # 4026677003027
BDI # 18102170
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring