B7028-E-2RSD-T-P4S-DUL
Description
B7028-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7028-E-2RSD-T-P4S-DUL
BDI # 19409958
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
22232-E1A-XL-K-2RSR-M-L271
Description
22232-E1A-XL-K-2RSR-M-L271 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22232-E1A-XL-K-2RSR-M-L271
BDI # 24857984
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22234-E1A-XL-K-2RSR-M
Description
22234-E1A-XL-K-2RSR-M X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22234-E1A-XL-K-2RSR-M
BDI # 24862391
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22228-E1A-XL-K-2RSR-M-L271
Description
22228-E1A-XL-K-2RSR-M-L271 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22228-E1A-XL-K-2RSR-M-L271
BDI # 24857978
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
WS22226-E1-XL-K-2RSR-L271
Description
WS22226-E1-XL-K-2RSR-L271 X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # WS22226-E1-XL-K-2RSR-L271
BDI # 24862635
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing